For detailed information, other images and documents, please select individual articles from the following table.
FLB-24-30-Z LED light strip
Flexible LED zig-zag strip for decorative curved lighting, stick-on attachment
Register now and access more than 125,000 products
Variants
- Quick and easy installation due to double-sided adhesive tape
- The strip can be freely bent into various shapes, up to a minimum bending angle of 45 degrees
- Available in the light colours extra-warm white (2,700 K), warm white (3,000 K) and neutral white (4,000 K)
- The light strip can be cut in 100 mm increments
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!