For detailed information, other images and documents, please select individual articles from the following table.
FLB-24-27 LED light strip
For placement in notch, with homogeneous surface light
Register now and access more than 125,000 products
Variants
- Easy mounting in a 3.4 mm wide and 7 mm deep milled groove
- Minimum bending radius of only 30 mm
- Homogeneous surface light, no visible light spots
- Available in the light colours extra-warm white (2,700 K), warm white (3,000 K) and neutral white (4,000 K)
- The light strip can be shortened to any length (no fixed section lengths)
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!