For detailed information, other images and documents, please select individual articles from the following table.
FLB-24-26 LED light strip
Very small, flexibly moulded LED light strip for placement in notch, ensures homogeneous illumination
Register now and access more than 125,000 products
Variants
- Flexibly moulded LED strip
- Homogeneous illumination
- Bend direction on the surface
- Very shallow installation depth
- Groove dimensions of just 3.2 x 5 mm, which allows the strip to be inserted into recesses on both sides of a 16 mm cabinet centre divider
- With a connection cable on both sides
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!