For detailed information, other images and documents, please select individual articles from the following table.
LED light strip FLB-24-2
Powerful LED light strip, plastic construction, stick-on.
Exclusively for trade customers
Register now and access more than 125,000 products




Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Plastic, stick-on bright LED light strip (24 V)
- 1200 extremely long-life LEDs (24 W/m) in warm-white light colour (3000 K) or neutral white light colour (4000 K)
- 5000 mm long and 2500 mm long connection lines with LD2 connection
- The light strip has an IP 20 rating and complies with protection class III
- Available in two light colours
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!