Welcome to Würth Germany For trade customers only
LED light strip FLB-24-1
LED light strip FLB-24-1 - 1
LED light strip FLB-24-1 - 2
LED light strip FLB-24-1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

LED light strip FLB-24-1

Plastic, stick-on LED light strip, suitable for various areas of application.

See product details

Available in 2 versions
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
The stick-on, plastic LED light strip (24 V) is suitable for many different applications. The light strip is 5000 mm long and has 300 LEDs (14.4 W/m) in warm white (3000 K) or cold white (6500 K). The connecting cable is 1800 mm long. The LED light strip has an IP 20 rating and complies with protection class III. It is available in two light colours.

Dimensions subject to change. Subject to technical changes!