Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot - 1
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot - 2
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot - 3
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot - 4
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot - 5
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot

Can be used as a floor, tripod or hanging lamp with integrated tripod mount

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Soft, pleasant and low-shadow light for effortless work

  • LED panel with highly efficient SMD LEDs (140 lm/W)

  • Low wind load

  • Impact- and break-proof housing (IK 08)

  • High-quality polyurethane BQ-F cable in red signal colour

  • No need to change the lamp

  • Low power consumption

  • Quick one-man assembly

  • Quick set-up and dismantling without cooling time thanks to passive cooling

  • 5 rubberised feet for secure footing

  • Made in Germany
Notice

Approved for demanding conditions.


Application area
Suspended assembly of the POWERTUBE LED work lamp using belt strap incl. Snap hooks (included in the scope of delivery)