For detailed information, other images and documents, please select individual articles from the following table.
High-power LED head lamp WH5H
With 300 lumens, digital focus and rear cartridge (perfectly balanced) - lightweight and robust for precise lighting during use
Register now and access more than 125,000 products
Variants
- Ultra-robust design - fibreglass-reinforced polyamide housing (PA6GF30)
- Digital focus (2 separate lenses) - precise control and rapid light pattern adjustment with no moving parts - spotlight for focused long-range beam, low beam for wide distribution of light or both simultaneously
- Three light modes - power (300 lumens), mid power (150 lumens) and low power (40 lumens)
- 4x red LEDs in the battery cartridge at the rear (constant light, flashing light)
- Single front switch
- Deactivation function - lamp can be prevented from switching on unintentionally
- Battery cartridge at the rear - extremely comfortable to wear as the lamp is very well balanced
- Hard gold plated contacts provide optimal protection against corrosion
- Uniform short-range beam (defocused) and concentrated long-range beam (focused)
- High degree of protection
- Swivelling lamp head
- Rubber lining on headband - for a firm grip on construction helmets
- Batteries not included in the scope of delivery
- Suitable for NiMH batteries
Suitable for indoor and outdoor use - ideal for use with construction helmets.
2x light flashes indicate that the lamp batteries need to be replaced.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!