For detailed information, other images and documents, please select individual articles from the following table.
High-power LED head lamp WH2H
3 light functions — Boost (300 lumens for 10 seconds), Power (200 lumens) and Low Power (80 lumens)
- Min./max. luminous flux: 80 / 300 lm
- Adjustable focus: Yes
- Lighting range min./ max.: 75 / 150 m
- IP protection class: IP 56
- Battery designation: Mignon AA; LR6; AM3
- Number of rechargeable batteries/batteries: 2 PCS
- Min./max. operating temperature: -20 to 40 °C
- Material: Plastic
Register now and access more than 125,000 products
Variants
- Battery cartridge at the rear - extremely comfortable to wear as the lamp is very well balanced
- Hard gold-plated contacts provide optimal protection against corrosion
- Twist-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)
- High degree of protection
- Swivelling lamp head
- Rubber lining on headband ensures firm grip on construction helmets
- Front switch
Batteries not included in scope of delivery
For short range to medium-range applications Suitable for construction helmets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!