For detailed information, other images and documents, please select individual articles from the following table.
LED flex strip FLB-24-9 RGB
Plastic, stick-on RGB LED light strip
Register now and access more than 125,000 products
Variants
- Universal stick-on RGB LED light strip, equipped with 300 LEDs (14.4 W/m)
- Silicone-coated with IP67 degree of protection, meaning that the strip can also be used outdoors
- With 300 mm connection line on both sides with open cable ends
Connection should only be performed by qualified technical personnel.
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!