Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
UBL-24-10 LED downlight
UBL-24-10 LED downlight - 1
UBL-24-10 LED downlight - 2
UBL-24-10 LED downlight - 3
UBL-24-10 LED downlight - 4

For detailed information, other images and documents, please select individual articles from the following table.

UBL-24-10 LED downlight

Flat LED light, 24 V, made of metal

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Uniform and discreet illumination


  • Homogeneous surface light, no visible light spots


High level of individuality


  • Available in aluminium and black

  • Available with a variety of light colours: Warm white (3,000 K) and neutral white (4,000 K)

  • Versions with and without IR dimmer available


Dimmer versions are available for even more flexibility


  • Additional lights without IR dimmers can be connected to the IR dimmer version

  • The dimmer enables touch-free switching on, switching off and dimming of the light and other connected lights

  • The memory function enables the dimmer setting selected to be restored, even after a power failure

Dimensions subject to change. Subject to technical changes!