For detailed information, other images and documents, please select individual articles from the following table.
LED downlight UBL-230-2 Screw-on, with switch
For the illumination of racks, display cabinets and wall cupboards in the kitchen
Register now and access more than 125,000 products
Variants
- High-quality, compact and flat aluminium downlight
- Connection is made directly to 230 V and no additional transformer is required
- Simple mounting via screw holes, which are sealed almost invisibly with the supplied cover caps
- With integrated switch in the lamp
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!