The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
LED crane light POWERCRANE
TRUEVIEW technology - different light colours (4000/5700 K) are combined to achieve optimum penetration of atmospheric disturbances such as fog, rain and dust. Counteracts weather-related poor visibility and guarantees the best possible visibility.
Register now and access more than 125,000 products
Variants
- XPECT2 lens technology - focuses light at the required areas and limits the unwanted and energy-wasting spread of inefficient scattered light
- IRONCORE STRUCTURE for maximum durability and safety (virtually indestructible)
- Swivels 360° in 7.5° steps and has a precision scale for accurate alignment
- Wear-free and maintenance-free passive LED technology
- Very economical and reliable
- Up to 70 % lower energy consumption
- Including safety rope
For installation on tower cranes and for illuminating large construction sites
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!