Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
LED contour light with 60° lamp arm 24V
LED contour light with 60° lamp arm 24V - 1
LED contour light with 60° lamp arm 24V - 2
LED contour light with 60° lamp arm 24V - 3

For detailed information, other images and documents, please select individual articles from the following table.

LED contour light with 60° lamp arm 24V

Universal
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
Fully PUR-coated LED unit


Protects the contact area from the ingress of moisture in the event of damage to the lens.



Flexible lamp arm made from heat-resistant rubber material

Notice

White side marked with "White" inscription on lens.



The lens unit LED also fits the contour lights 081242 20, 081242 30 and 081242 40.