For detailed information, other images and documents, please select individual articles from the following table.
KSL-24-2 LED clothes rail light
Aluminium clothes rail with integrated LED light strip and motion detector, incl. clothes rail mounts
Register now and access more than 125,000 products
Variants
- For installation in wardrobes or closets
- Integrated motion detector in the clothes rail with 30 seconds switch-off delay time
- Can be mounted on the side of the cabinet or under a shelf with a thickness of 16 mm or 19 mm
- Can be shortened individually
Dimensions subject to change. Subject to technical changes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!