Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
EXTREME knee pads
EXTREME knee pads - 1
EXTREME knee pads - 2
EXTREME knee pads - 3
EXTREME knee pads - 4

For detailed information, other images and documents, please select individual articles from the following table.

EXTREME knee pads

For working on very hard and rough surfaces
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
Certified in accordance with DIN EN 14404



Highly abrasion-resistant, surface made of 600 g/m2 Kevlar®, can slip in some conditions



Very comfortable


  • The pad adapts to the shape of the knee within a short period of time

  • Low weight (approx. 250 g/pair), lightweight and safe


No one-sided strain or cutting into the back of the knee


Thanks to chloroprene straps with universally adjustable, high-quality hook-and-loop fasteners



Maximum cushioning despite low material thickness thanks to a 12 mm thick sandwich design



High-quality material


  • 3 mm thick, waterproof chloroprene stores heat and protects joints and muscles from the cold

  • A hard-wearing LYCRA® coating prevents heavy sweating and is quick-drying. The pads can be worn directly on the skin

  • All seams are sewn with elastic thread and are thus extremely resilient yet flexible

DuPontTM and Kevlar® are trademarks or registered trademarks of E. I. du Pont de Nemours and Company or its subsidiaries. LYCRA® is a registered trademark of Invista, Wilmington.