Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Kinvaro S-35 hinge flap fitting With integrated adjustable damping
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 1
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 2
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 3
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 4
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 5
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 6
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 7
Kinvaro S-35 hinge flap fitting With integrated adjustable damping - 8

For detailed information, other images and documents, please select individual articles from the following table.

Kinvaro S-35 hinge flap fitting With integrated adjustable damping

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Allows use of crown profiles and top-mounted lights

  • Flap adjustable in 3 dimensions: height, width, tilt: Direct adjustment ±1.5 mm

  • Quick, tool-less assembly

  • Secure hold in any position above 45° opening angle


Flap range:


  • Width: 450–1200 mm

  • Height: 420–750 mm
Notice

Calculating flap weight


Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight


1 Specific weights: MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3


2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting.

Dimensions subject to change. Subject to technical changes.