For detailed information, other images and documents, please select individual articles from the following table.
KNS 9-150-E fillet weld grinder
Extremely flat fillet weld grinder with constant speeds under load. Ideal for use in hard-to-reach places, such as weld seams in metal construction, fillet welds on railings and in container construction.
Register now and access more than 125,000 products
Variants
High degree of flexibility
Replaceable stainless steel flange allows the use of 150 mm discs as well as 125 mm segmented grinding discs.
6-stage speed control
Allows the user to adjust the speed to the respective application.
Protective hood adjustable without tools
Protective hood adjustable without tools saves time.
Dual reduction gear
Ensures high-torque and effective work.
Soft start and restart protection
Provides increased protection to the user.
Long service life
Patented dust protection, low-maintenance belt drive and robust planetary gearbox increase the service life of the machine.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!