The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
COLDMELT® anchor screw mount
Screw connection point for cup connectors and for securing fittings. Applied using the COLDMELT® KSG-E cold-melt device
Register now and access more than 125,000 products
Variants
Quick application
- The anchor can be inserted in just a few seconds.
- No more waiting for adhesive to harden — the connection can be subjected to loads after just a few seconds.
Allows high extraction values in lightweight panels
Flexible applications
Wide range of anchors for different panel thicknesses
Cost-effective
No additional costs for adhesive
Please consult the design data to ensure correct application.
COLDMELT® technology
The application of mechanical vibrations in the ultrasound range (20,500 Hz) sets the COLDMELT® anchors in motion. This causes them to melt at the contact points with the wood thanks to the resulting frictional heat, and bind with the porous structure of the wooden material.
Würth COLDMELT® technology is based on the rights-protected WoodWelding® technology, licensed by WW WoodWelding GmbH, Switzerland.
Lightweight panels made from wooden materials
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!