For detailed information, other images and documents, please select individual articles from the following table.
Power starter 12/24 V Li-Ion XPA
Heavy-duty, small and lightweight power starter for both 12 V and 24 V!
Register now and access more than 125,000 products
Variants
- Lithium-ion batteries with a capacity of 80,000 mAh deliver a start current of 3000 A to 12 V, and 2000 A to 24 V. That is enough current to be able to start most vehicles.
- Large LED work light with 3 modes – High, Low and SOS.
- 4 USB-outputs 5V 2.1 A, Max 18 W.
- 1 USB Type-C output, Max 60 W (enough to charge laptops).
- 1 DC output 12 V 4 A.
- LED display shows battery status, output current and active voltage detection.
- Protected against reversed polarity, short circuit and temperature.
- Can be charged with USB Type-C or with included charging cable.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!