For detailed information, other images and documents, please select individual articles from the following table.
One-piece joist hanger with inner wings for connecting beams to posts in visible areas. Suitable for wood/wood, wood/concrete or wood/steel connections.
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Nail edge clearances in the post must be observed in line with EC5 when designing connections with biaxial loads!
The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
European Technical Approval ETA–09/0021
Subject to technical changes!
Load-bearing connections of timber joists to wood, concrete or steel in visible areas
Suitable fasteners:
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!