Joist hanger 2.0 mm

For detailed information, other images and documents, please select individual articles from the following table.

Joist hanger 2.0 mm

One-piece joist hanger with inner wings for connecting beams to posts in visible areas. Suitable for wood/wood, wood/concrete or wood/steel connections.

  • Thickness: 2 mm
  • Depth of underside: 80 mm
  • Material: Steel
  • Surface: Hot dip galvanized
  • Width of wing on nut: 34 mm
  • Approval: ETA-09/0021
  • Material designation: S250GD
  • Material standard: DIN EN 10326:2004
  • Number of pieces: 1 PCS
  • Depth of upper side: 42 mm

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width x height Number of D 5 mm holes in subcarrier nJ + main carrier nH Number of D 11 mm holes in subcarrier nJ + main carrier nH Number of D 13 mm holes in subcarrier nJ/main carrier nH Quantity PU
price/PU
0681078125
70 x 125 mm 10 + 10 PCS 0 + 4 PCS
40 pcs
0681089120
80 x 120 mm 10 + 18 PCS 0 + 4 PCS
40 pcs
0681109140
100 x 140 mm 12 + 22 PCS 0 + 4 PCS
25 pcs
0681110160
120 x 160 mm 16 + 26 PCS 0 + 4 PCS
25 pcs
0681110180
140 x 180 mm 18 + 30 PCS 0 + 6 PCS
20 pcs
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
CAD data  | 
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
  • Beams under uniaxial load can be connected to posts of the same width

  • Wings angled inwards

  • Sheet metal hot-dip zinc-plated on both sides (S250GD +Z275), approx. 20 µm of thickness 2.0 mm in accordance with EN 10367:2004

  • Application in utilisation class 1 and 2 in line with EN 1995:2013
Notice

Nail edge clearances in the post must be observed in line with EC5 when designing connections with biaxial loads!


The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.


The respective basic conditions of the applicable anchor approval must be observed.


Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

European Technical Approval ETA–09/0021

Subject to technical changes!