For detailed information, other images and documents, please select individual articles from the following table.
WÜTOP® underlay membrane and roof protection film
Basic roof protection film for ventilated and non-ventilated pitched roofs
Exclusively for trade customers
Register now and access more than 125,000 products




Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
WÜTOP is a highly vapour-permeable, polypropylene-based underlay membrane and roof protection film with a microporous membrane. It is laid directly on the heat insulation or formwork of ventilated and non-ventilated pitched roofs. When combined with a WÜTOP vapour retarder/barrier and EURASOL adhesive tapes, it can be used to create modern, airtight and windproof structures that fulfil current energy saving regulations.
Technology
3-layer, vapour-permeable, polypropylene roof protection film with a microporous membrane and double-sided adhesive strip.
Safety
3-ply structure protects the internal membrane
Saves time and money
Easy and fast installation thanks to integrated adhesive strips
Please refer to the current ZVDH [German Central Association of the Roofing Trade] directives and instructions for laying this product.
DIN EN 13859-1
Windproof in external areas. Suitable for requirements classes 3 - 6 according to the German Central Association of the Roofing Trade
Certified resistance to driving rain
Meets the requirements according to the German Central Association of the Roofing Trade product data sheet for class UDB-A/USB-A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!