Welcome to Würth Germany For trade customers only
Underlay membrane and roof protection film Wütop® Trio Plus 2SK
Underlay membrane and roof protection film Wütop<SUP>® </SUP>Trio Plus 2SK - 1
Underlay membrane and roof protection film Wütop<SUP>® </SUP>Trio Plus 2SK - 2
Underlay membrane and roof protection film Wütop<SUP>® </SUP>Trio Plus 2SK - 3
Underlay membrane and roof protection film Wütop<SUP>® </SUP>Trio Plus 2SK - 4
Underlay membrane and roof protection film Wütop<SUP>® </SUP>Trio Plus 2SK - 5

For detailed information, other images and documents, please select individual articles from the following table.

Underlay membrane and roof protection film Wütop® Trio Plus 2SK

The robust roof protection film in 2SK design.
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
Wütop Trio Plus is a robust, highly vapour-permeable underlay membrane and roof protection film with a monolithic membrane. It is laid directly on the heat insulation or formwork of ventilated and non-ventilated pitched roofs. When combined with WÜTOP® vapour retarder/barrier and EURASOL® adhesive tapes, it can be used to create modern airtight and windproof structures that fulfil current energy saving regulations.



Durability


A grammage of 195 g/m² and high tear strength make WÜTOP Trio Plus incredibly durable and robust



Technology


3-layer, polypropylene-based roof protection film with monolithic functional membrane



Safety


PP top fleece reduces the risk of slipping and the membrane inside is protected thanks to its 3-ply structure



Cost and time savings


Easy and fast installation thanks to integrated adhesive strips 2SK (single-sided fingerlift).



Especially for slate roofs


Suitable as temporary roofing for slate roofs according to ZVDH

Notice

Please refer to the current ZVDH [German Central Association of the Roofing Trade] directives and instructions for laying this product

DIN EN 13859-1



Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB-A/USB-A.