Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
WÜTOP® 95 roofing underlayment
WÜTOP<SUP>®</SUP> 95 roofing underlayment - 1
WÜTOP<SUP>®</SUP> 95 roofing underlayment - 2
WÜTOP<SUP>®</SUP> 95 roofing underlayment - 3

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP® 95 roofing underlayment

Lightweight, pale, vapour-permeable underlay membrane and roof protection film for pitched roofs
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
  • PP top fleece protects the membrane from damage and reduces the risk of slipping

  • Fire behaviour EN-13501-1 – class E

  • Normally inflammable DIN 4102 – class B2

  • Not suitable for slate roofs

  • Fulfils the requirements of the German Central Association of the Roofing Trade product data sheet
Proof of Performance

DIN EN 13859-1

DIN EN 13859-1