For detailed information, other images and documents, please select individual articles from the following table.
1/2-inch jointed-head ratchet, extendable
Extendable up to max. 432 mm via locking sleeve with latch
Register now and access more than 125,000 products
Variants
Standard: DIN 3122, ISO 3315
Optimum power transmission
Extendable telescopic handle up to max. 432 mm
Easy to use
- Quick release with safety lock
- Flexible, rotating ratchet head with locking device. 72 teeth with a rotating angle of 5°.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!