For detailed information, other images and documents, please select individual articles from the following table.
Joint and surface filler WLF
Ready-to-use light filler for dry and indoor use with perlite. Complies with EN 15824.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
Variants
Light filler
- Excellent filling power
- Highly-viscous
- Low volumetric weight
- Stable surface
Ready for use
- Easy to apply
- No mixing tools required
- Powder and water do not spill
- Consistently high level of quality
Cracks do not form as shrinkage is low
Extremely supple and easy to sand
Environmentally friendly
- Work implements can be cleaned with water
- Solvent-free
Wear a fine-dust mask when sanding.
Store WLF joint and surface filler in a cool, but frost-free place. Do not expose to direct sunlight.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Filling and grouting plasterboards in dry interior finishing and for walls and ceilings, and for indoor plastering with concrete, aerated concrete and sand-lime brick substrates. Also ideal for surface filling.
As it is not resistant to abrasion, we advise against using as a final coating or in damp rooms.
It is recommended to use a paper reinforcement strip.
WLF joint and surface filler is applied with a steel spatula at a minimum temperature of +5°C. Then lay the fibreglass reinforcement strips (art. no. 0992500001) in the fresh filler and subsequently spread over it. The surface must be clean, load-bearing and dry. Maximum coat thickness: approx. 5 mm. Note the risk of discolouration through e.g. rust, nicotine, formwork oil or other similar substances. An insulating primer layer must be applied here. Wear a fine-dust mask when sanding. Thoroughly remove all dust from the sanded surface before applying wallpaper or paint.
Material consumption:
- Joint filling: approx. 1 litre for 4-6 running metres at 2-3x filling
- Surface filling: approx. 1 litre/m2 at 1 mm layer thickness
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!