For detailed information, other images and documents, please select individual articles from the following table.
Multiblade Longlife four-star construction jigsaw blade With an extremely long service life in extreme applications
With an extremely long service life in extreme applications. For thin and thick materials and, at the same time, a fast and clean cut.
Register now and access more than 125,000 products
Variants
- Extreme cutting performance and very long life
- The cemented carbide enables cutting of very hard materials
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.
- Due to the progressive tooth pitch, the jigsaw blade can be used for the fast cutting of different material thicknesses at the same time.
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!