For detailed information, other images and documents, please select individual articles from the following table.
Multiblade Longlife four-star construction jigsaw blade
With an extremely long service life in extreme applications. For thin and thick materials and, at the same time, a fast and clean cut.
Register now and access more than 125,000 products
Variants
- Extreme cutting performance and very long life
- The cemented carbide enables cutting of very hard materials
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.
- Due to the progressive tooth pitch, the jigsaw blade can be used for the fast cutting of different material thicknesses at the same time.
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!