The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Jigsaw blade, construction, three stars For sandwich material
High-performance saw blade for high cutting performance and long service life. Especially suitable for cutting e.g. sandwich material
Register now and access more than 125,000 products
Variants
- Fine tooth pitch of 2 mm and length of 107 mm or 155 mm for materials with thicknesses up to 6 mm or 120 mm
- For use with jigsaws compatible with T shank blades
Further technical information can be found on the product packaging.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!