For detailed information, other images and documents, please select individual articles from the following table.
Jigsaw blade, construction, curved cut, two stars for wood with nails and non-ferrous base metal
High-quality jigsaw blade for higher demands. Particularly suitable to fast curved cuts in e.g. non-ferrous base metals
Register now and access more than 125,000 products
Variants
- Ideal for fast curved cuts
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Particularly suitable for:
- Wood with nails, material thicknesses 3-20 mm
- Non-ferrous base metals, material thickness 3-12 mm
Suitable for:
- Thin sheet metal, material thickness 3-12 mm
- Aluminium, material thickness 3-12 mm
- PVC, material thickness 3-20 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!