The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Jigsaw blade metal a star For thin sheets
Optimised tooth pitch for clean cutting of e.g. thin sheet metals.
Register now and access more than 125,000 products
Variants
- Ideal for straight cutting
- Very fine, progressive tooth pitch from 1.1 to 1.5 mm for cutting thin metal sheets with a material thickness of 1 to 3 mm, for example
- For use with jigsaws compatible with T shank blades
- Further technical information can be found on the product packaging.
- For metal jigsaw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your jigsaw blades.
Coolant
Drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!