IPA isopropanol cleaner

For detailed information, other images and documents, please select individual articles from the following table.

IPA isopropanol cleaner

For universal use

  • Chemical basis: Isopropanol
  • Smell/fragrance: Alcohol
  • Colour: Transparent
  • Density: 0.786 g/cm³
  • Density conditions: at 20°C
  • Conditions to maintain shelf life from production: dry storage area

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Weight of content Shelf life from production Quantity PU
price/PU
0893223500
500 ml Aerosol can 409 g 36 Month
0893223505
5 l Canister 3930 g 24 Month
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
Art.-no. ! common.detail.customermaterialnumber !
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
Gentle and effective cleaning


Suitable for sensitive surfaces



Removes both greasy and water-soluble dirt



Leaves no stains or streaks on bare metal or glass surfaces


As the product evaporates completely and residue-free after a short period.

Notice

Check whether delicate plastics or surfaces are compatible with the cleaner prior to treating by testing on an area that is not visible.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.