For detailed information, other images and documents, please select individual articles from the following table.
Intumescent mat plus
Does not drip in the event of fire - the material foams
Register now and access more than 125,000 products
Variants
- 0 mm spacing between the insulation is possible
- Foams in the event of fire
- Easy to install, including at a later point in time
- No material exchange in fire areas
- Wall and floor ducts R 90 in solid structures P-3680/8053-MPA BS
- Wall ducts R 90 for lightweight partition walls P-3682/8073-MPA BS
- Wall and floor penetrations R 90/R120 P-2400/985/19-MPA BS
- Wall and floor penetrations 90 or 120 minutes Z-19.53-2565
- Fire resistance period of 90 or 120 minutes
For use in the <[H2]/>intumescent mat plus pipe penetration sealing [H2]/> system
For wall and floor penetrations of flammable and non-flammable pipes that have flammable insulation, e.g. for cold piping insulated with rubber foam refrigeration insulation
- Material is placed around the insulation with a thickness of 1.1 mm in 2 layers and fixed to the insulation with steel wire (at least 0.8 mm)
- When using mineral wool or foam glass, building material class A, only one layer is necessary
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!