For detailed information, other images and documents, please select individual articles from the following table.
Internal puller
For extracting tightly fitting ball bearings, rings and bushes from holes
Register now and access more than 125,000 products
Variants
- Specially shaped extraction hooks grip the internal ring edge of the ball bearing precisely
- Extraction jaws are twisted and hardened
Spindle thread diameter for 0714525058, 0714525059 and 0714525060 is M14 x 1.5 mm
Insert the internal puller into the hole. Screw in the spindle, holding the nut to prevent it turning. The extraction jaws open and the extraction tips clamp beneath the bearing. Screw the slide hammer or counter-support onto the connection thread and extract the bearing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!