For detailed information, other images and documents, please select individual articles from the following table.
Intermediate wall bracket For rope system
For safety harness system Universal for attachment to single anchor points with DIBt National technical approval or European Technical Assessment (ETA)
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/60005861.jpg)
Variants
- Continuous fall arrester on roofs and on/in buildings for ergonomic work
- Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall
- Resistant to corrosion and weathering: made of stainless steel (min. A2)
- 8 mm thick stainless steel wire rope (V4A)
- Intermediate bracket, traversable, riveted and screwed for mounting on the wall and on the ceiling
Observe the installation instructions and approvals for the fasteners and single anchor point.
- General technical approval Z-14.9-868
- Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
- Suitable for securing up to a maximum of three persons in conjunction with fall protection PPE
- Installation possible on the roof, overhead and in buildings
- Installation possible on single anchor points with national technical approval, European Technical Assessment (ETA), approval in individual cases, general type approval, project-related type approval (Berlin) and measured rigid surfaces (steel, concrete components)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!