For detailed information, other images and documents, please select individual articles from the following table.
Intermediate stand crash protection
Can be used as pallet shelf impact protection
Register now and access more than 125,000 products
Variants
- U-shape, for protection in aisles
- For intermediate stand
- With size 14 holes
- Including 4 stud anchors, height 400 mm
Suitable for vertical profiles up to a width of 120 mm
Secure the ram protection using the 4 stud anchors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!