Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Intermediate bracket For rope system

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Intermediate bracket For rope system

For safety harness system for installing on single anchor points with national technical approval
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
  • Mounting on intermediate or end/corner support (only with 40/43 mm diameter) with national technical approval

  • Continuous fall arrester on roofs and on/in buildings for ergonomic work

  • Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall

  • Resistant to corrosion and weathering: made of stainless steel (min. A2)

  • 8 mm thick stainless steel cable (V4A)
Notice
  • Observe the installation instructions and approval for the fasteners and single anchor point!

  • The maximum number of people depends on the substructure and geometry (see national technical approval)

  • Maximum rope length: 200 m
  • National technical approval Z-14.9-866

  • Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415