Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Intermediate anchor point load substrate

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Intermediate anchor point load substrate

Load-bearing intermediate support with fleece for filling in a temporary rope system

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Penetration-free anchor point in accordance with DIN EN 795 type E or for use in a rope system

  • Easy installation with supplied fleece

  • Support heights 300-800 mm

  • In a rope system for securing a maximum of 2 persons

  • Spacing in rope system up to max. 10 m
Notice

Intended for temporary use. Bulk/substrate for intermediate support is not included in the scope of delivery.

DIN EN 795, type E