The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Intermediate anchor point load substrate
Load-bearing intermediate support with fleece for filling in a temporary rope system
Register now and access more than 125,000 products
Variants
- Penetration-free anchor point in accordance with DIN EN 795 type E or for use in a rope system
- Easy installation with supplied fleece
- Support heights 300-800 mm
- In a rope system for securing a maximum of 2 persons
- Spacing in rope system up to max. 10 m
Intended for temporary use. Bulk/substrate for intermediate support is not included in the scope of delivery.
DIN EN 795, type E
Intermediate support for load-bearing temporary rope system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!