For detailed information, other images and documents, please select individual articles from the following table.
Interior window sealing tape Euraseal I-170
Sealing tape with high level of vapour diffusion tightness of the aluminium film
Register now and access more than 125,000 products
Variants
A product from the WÜRTH Sealing System
The individual product components from the WÜRTH Sealing System are matched to each other with regard to material compatibility.
Airtight and water-vapour-tight
The specifications of the applicable German heat protection ordinance and DIN 4108 Part 7 are fulfilled when the product is used correctly.
Easy to use
The excellent adhesive strength of the butyl ensures that the sealing tape is easy to install.
Cannot be plastered over.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
The reliable, easy-to-install sealing tape is used for:
- Airtight and water-vapour-tight inner window joints.
- Completely plastered indoor reveals in old buildings and prefabricated buildings.
1. Remove oil, grease and any loose material from substrate.
2. On mineral and highly absorbent surfaces, we recommend using a butyl primer.
3. Pull the protective film off the butyl strip and place on the masonry such that the butyl strip is positioned behind the inner window pane; press on firmly using a press-on roller.
4. Fill foam into the joint with PURLOGIC Top or PURLOGIC Flex.
5. Pull the protective paper off the self-adhesive strip and stick to the window frame with an overhang of 10 mm to 15 mm; press on firmly using a press-on roller.
6. The sealing tape can be covered with a strip.
7. The butyl strip and the flexible tape adhesive, flexible tape adhesive plus or EPDM sealing tape adhesive must not come into contact with each other.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!