Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Interior window sealing tape Euraseal I-300
Interior window sealing tape Euraseal I-300 - 22
Interior window sealing tape Euraseal I-300 - 1
Interior window sealing tape Euraseal I-300 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Interior window sealing tape Euraseal I-300

Full-surface, adhesive window joint tape for quick and simple sealing of indoor joints.

  • Colour: White, Transparent
  • Backing material: Non-woven
  • Thickness: 0.5 mm
  • Length of roll: 25 m
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature resistance: -40 to 80 °C
  • Building material class/conditions: B2 - Normally inflammable / in accordance with DIN 4102
  • Ultraviolet resistance: 3 months, outdoor weathering
  • Min. air layer thickness equivalent to water-vapour diffusion: 10 m
  • Shelf life from production/conditions: 12 Month / at 5°C to 25°C
  • Sustainability: Pollutants / Emissions

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt