The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Beam angle: 100°
- Noise-suppressed as per 95/54/EC
- Protection class IP30
- Aluminium housing with impact-resistant ABS end caps
- Colour temperature: 4,000K
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!