Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
SCHIMOS 40-H interior sliding door fitting set For ceiling and wall mounting for wooden doors
SCHIMOS 40-H interior sliding door fitting set For ceiling and wall mounting for wooden doors - 1
SCHIMOS 40-H interior sliding door fitting set For ceiling and wall mounting for wooden doors - 2
SCHIMOS 40-H interior sliding door fitting set For ceiling and wall mounting for wooden doors - 3
SCHIMOS 40-H interior sliding door fitting set For ceiling and wall mounting for wooden doors - 4

For detailed information, other images and documents, please select individual articles from the following table.

SCHIMOS 40-H interior sliding door fitting set For ceiling and wall mounting for wooden doors
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
  • Load capacity: 40 kg

  • Door thickness: 26–40 mm

  • Door width: min. 450 mm

  • Door height: max. 3000 mm

  • ±5 mm height adjustment on the carriage

  • Available with damping function on one or both sides

Specified dimensions not binding. Subject to technical changes.