For detailed information, other images and documents, please select individual articles from the following table.
SCHIMOS 120-HS interior sliding door fitting set For ceiling mounting for wooden doors
Register now and access more than 125,000 products
Variants
- Load capacity: 120 kg
- Door thickness: 40-50 mm
- Door width: 625-2,000 mm
- Door height: max. 3,000 mm
- ± 5 mm height adjustment on the carriage
Specified dimensions not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!