Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ABILIT 120-H interior sliding door fitting set for ceiling and wall mounting for wooden doors
ABILIT 120-H interior sliding door fitting set for ceiling and wall mounting for wooden doors - 1
ABILIT 120-H interior sliding door fitting set for ceiling and wall mounting for wooden doors - 2
ABILIT 120-H interior sliding door fitting set for ceiling and wall mounting for wooden doors - 3
ABILIT 120-H interior sliding door fitting set for ceiling and wall mounting for wooden doors - 4
ABILIT 120-H interior sliding door fitting set for ceiling and wall mounting for wooden doors - 5
ABILIT 120-H interior sliding door fitting set for ceiling and wall mounting for wooden doors - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABILIT 120-H interior sliding door fitting set for ceiling and wall mounting for wooden doors

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Load capacity: 120 kg

  • Door thickness: 26-40 mm

  • Door width: min. 530 mm

  • Door height: max. 3,000 mm

  • Height adjustment: +4/-3 mm on the carriage

  • Optionally with damping on both sides

Specified dimensions not binding. Subject to technical changes.