Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Nova Pro Scala F8 Crystal inner panel
Nova Pro Scala F8 Crystal inner panel - 1
Nova Pro Scala F8 Crystal inner panel - 2
Nova Pro Scala F8 Crystal inner panel - 3
Nova Pro Scala F8 Crystal inner panel - 4
Nova Pro Scala F8 Crystal inner panel - 5
Nova Pro Scala F8 Crystal inner panel - 6
Nova Pro Scala F8 Crystal inner panel - 7
Nova Pro Scala F8 Crystal inner panel - 8
Nova Pro Scala F8 Crystal inner panel - 9
Nova Pro Scala F8 Crystal inner panel - 10

For detailed information, other images and documents, please select individual articles from the following table.

Nova Pro Scala F8 Crystal inner panel

Narrow frame for large push-in components

See product details

Available in 12 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Can be used with frame H186 and Crystal Plus

  • Low part complexity

  • Simple installation

  • Insert 6 mm made of variable material

  • No need to drill the push-in components

  • Colour coordinated with Nova Pro Scala

  • Same dimensions as standard drawers (internal depth)

  • For cutting to length
Notice

Recommend front floor connector from width 600 mm



Recommend stabiliser from width 600 mm

Application area
Instructions
  • 1.: Upright (front holder) for F8 Crystal internal panel. Set: with pre-assembled cover cap, suspension hook and front holder, one each on left/right

  • 2.: Concealed drawer front for F8 Crystal concealed drawer front

  • 3.: F8 Crystal concealed drawer frontaccessories for inset drawer H186 and Crystal Plus. Set: 2 x profile adapters, 4 x profile screws, 2 x special screws, 2 x stabilisers, 2 x front floor connectors and 2 x spacers (used for push-in element height 121 mm)