Interior cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Interior cleaner

Special cleaning foam with anti-static additive for the entire vehicle interior

  • Contents: 0.5 l
  • Container: Aerosol can
  • Smell/fragrance: Peach
  • Colour: Transparent
  • Chemical basis: 2-propanol
  • pH value: 9.5
  • Density/conditions: 0.9 g/cm³ / at 20°C
  • Min. flashing point: -60 °C
  • Shelf life from production: 24 Month
  • Bio-degradable: Yes
  • AOX-free: Yes
  • Silicone-free: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Smell/fragrance Colour Quantity PU
price/PU
0893033
0.5 l Aerosol can Peach Transparent
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
Art.-no. ! common.detail.customermaterialnumber !
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
Cleans nicotine, dirt and dust from all painted and plastic parts, glass surfaces and upholstery


Interior cleaning in one action



Anti-static additive offers temporary dust protection on the surface


Lasting cleanliness of the vehicle interior.



Does not run off vertical surfaces, i.e. the agent stays where it needs to act


Economical use due to minimised run-off



Intensive action reliably loosens dirt


Saves time, as repeated wiping is not required



Visible white foam


Saves time and materials as each spot is sprayed only once



Pleasant, fresh aroma in the interior at all times


No more unpleasant nicotine odour in the cockpit



Silicone free

Notice

Do not spray directly on sensitive surfaces. Spray the interior cleaner onto a clean cloth and wipe the surfaces to be cleaned. Do not use on hot surfaces or in direct sunlight.



For optimum foaming, shake the can well before use!

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.