Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Insulating wedge EPS
Insulating wedge EPS - 1
Insulating wedge EPS - 2
Insulating wedge EPS - 3
Insulating wedge EPS - 4
Insulating wedge EPS - 5
Insulating wedge EPS - 6
Insulating wedge EPS - 7

For detailed information, other images and documents, please select individual articles from the following table.

Insulating wedge EPS

Outstanding heat-insulating insulation wedge as a component for constructing a lower window sill
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
  • Very good EPS thermal insulation properties, prevents thermal bridges in the parapet area

  • For the construction of a professional and secure lower window sill to protect against driving rain and drifting snow

  • Slope protects against the accumulation of standing water

  • Pressure-resistant

  • Easy to apply

  • Notches at 200, 180 and 160 mm for easy width adjustment

The instructions for use are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!