For detailed information, other images and documents, please select individual articles from the following table.
Insulation saw
High-quality insulation saw with 2-component cork handle and special teeth for the precise sawing of insulation materials.
Register now and access more than 125,000 products
Variants
Easy to use
Two-component cork handle
45° and 90° marking angles integrated in handle
Fast and easy line and angle marking
Delivery incl. tooth protection
For insulations, hard foam, polystyrene, plastered profiles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!