Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Insulating mat For work on live parts in accordance with EN 61111
Insulating mat For work on live parts in accordance with EN 61111 - 1
Insulating mat For work on live parts in accordance with EN 61111 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Insulating mat For work on live parts in accordance with EN 61111

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • EPDM rubber mat for working on live parts

  • Non-slip surface thanks to fine ribs

  • Resistant to oil and chemicals

  • Colour coding on the back of the mat
Notice

Floor mats are cut to customer specifications. It is not possible to exchange the products.



Mat can be ordered in individual lengths, PU 10 = 10 cm, maximum length: 10 metres / VE 1000



Chemical resistance should be tested on a case-by-case basis.